Disposable Nacho Tray, Pk500

PACTIV| Zoro #: G2069496| Mfr #: YCI8-8068

$101.20 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 8"
Disposable Foodware Pattern: Patternless
Item: Disposable Nacho Tray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2069496 Mfr #: YCI8-8068
Width: 8"Disposable Foodware Pattern: Patternless
Item: Disposable Nacho TrayNumber of Compartments: 2
Color: TranslucentHeight: 1-3/4"
Length: 6"Disposable Foodware Shape: Rectangular
Material: PlasticMicrowave Safe: No
Country of Origin (subject to change): United States

Description

Nacho Tray, Number of Compartments 2, Width 8, Depth 6, Height 1 3/4, Color Clear, Material Polypropylene, Max. Temp. 120 Degrees F

Reviews