BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Steam Pan Lid, For Use with 6CHF8, PK80

PACTIV| Zoro #: G1002215| Mfr #: Y112045

$68.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Steam Pan LidFits Pan Size: FullMaterial: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002215 Mfr #: Y112045
Item: Steam Pan LidFits Pan Size: Full
Material: AluminumCountry of Origin (subject to change): United States

Description

Steam Pan Lid, Full Size, Overall Length (In.) 20 3/4, Overall Width (In.) 11 5/8, Color Silver, Material Aluminum, For Use With G1095035, Package Quantity 80

Reviews