Pahwa
3/8" Drive, Metric Socket, 12 Points
Mfr # SC-2009
Zoro # G600011113
Sold in multiples of 10 for $483.90
$483.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 30 mm (~ 1 in)
- Material Copper Titanium
Explore More Products
- PAHWA 3/8" Drive, SAE Socket, 12 Points SC-2132
- PAHWA 1/2" Drive, SAE Socket, 12 Points SC-3156
- PAHWA 1" Drive, SAE Socket, 12 Points SC-5136
- PAHWA 3/4" Drive, Metric Socket, 12 Points SC-4046
- PAHWA 1/2" Drive, SAE Socket, 12 Points SC-3152
- PAHWA 1/4" Drive, Metric Socket, 12 Points SC-1004
- PAHWA 3/4" Drive, SAE Socket, 12 Points SC-4144
- PAHWA 1" Drive, SAE Socket, 12 Points SC-5144
- PAHWA 1" Drive, SAE Socket, 12 Points SC-5108
- TEKTON 1/4 Inch Drive x 11 mm 6-Point Socket SHD02111
- CRESCENT 1/4" Drive, 11/32" SAE Socket, 6 Points CDS6N
- Pahwa Sockets