Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1" (Hex) - 1-3/16"
- Zoro #: G100011484
- Mfr #: IS-53004

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $782.34
Pahwa #IS-53004 Specifications
- Zoro #: G100011484
- Mfr #: IS-53004
- Drive Size: 1"
- SAE or Metric: SAE
- Overall Length: 100 mm (~ 4 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Deep Impact Socket 1" (Hex) - 1-3/16" is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Reviews of Pahwa #IS-53004
Explore more
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 5/8" IS-41012
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1/2" (Hex) - 28 mm IS-32028
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1" (Hex) - 110 mm IS-50110
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 155 mm IS-72155
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 55 mm IS-62055
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1/2" (Hex) - 1-3/8" IS-33072
- GREY PNEUMATIC 1/2" Dr x M16 Triple Sq. 4" 21164ST
- URREA 3/8" drive, 12-point deep impact socket 9/16" 7718
- Pahwa Sockets & Ratchets