Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1" (Hex) - 2-7/16"
- Zoro #: G500010872
- Mfr #: IS-53080

Tap to zoom
Hover or click to zoom
$2,244.87
- Drive Size: 1"
- SAE or Metric: SAE
- Overall Length: 135 mm (~ 5 in)
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,244.87
Pahwa #IS-53080 Specifications
- Zoro #: G500010872
- Mfr #: IS-53080
- Drive Size: 1"
- SAE or Metric: SAE
- Overall Length: 135 mm (~ 5 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Deep Impact Socket 1" (Hex) - 2-7/16" is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Pahwa #IS-53080
Explore more
- Pahwa QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 2-1/2" IS-43116
- Pahwa QTi Non Sparking, Non Magnetic Deep Impact Socket 1/2" (Hex) - 28 mm IS-32028
- Pahwa QTi Non Sparking, Non Magnetic Impact Socket 1/2" (Hex) - 16 mm IS-30016
- Pahwa QTi Non Sparking, Non Magnetic Impact Socket 1" (Hex) - 120 mm IS-50120
- Pahwa QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 60 mm IS-42060
- Pahwa QTi Non Sparking, Non Magnetic Deep Impact Socket 1" (Hex) - 3-3/4" IS-53132
- Pahwa QTi Non Sparking, Non Magnetic Impact Socket 1" (Hex) - 2-7/16" IS-51080
- Pahwa QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 8-3/4" IS-71300
- Wright 1-1/2" Dr, 2-11/16" Size, SAE Impact Socket, 6 Pts 84943
- Pahwa Impact Sockets