Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1/2" (Hex) - 8 mm
- Zoro #: G400010873
- Mfr #: IS-32008

Tap to zoom
Hover or click to zoom
$121.04
- Drive Size: 1/2"
- SAE or Metric: Metric
- Overall Length: 80 mm (~ 3 in)
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $121.04
Pahwa #IS-32008 Specifications
- Zoro #: G400010873
- Mfr #: IS-32008
- Drive Size: 1/2"
- SAE or Metric: Metric
- Overall Length: 80 mm (~ 3 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Deep Impact Socket 1/2" (Hex) - 8 mm is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standardsand are Torque Tested to IS 6131:1980 Standards. QTi® Impact and Deep Impact Sockets are suitable for use with Hydraulic and Manual Torque Wrenches. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Pahwa #IS-32008
Explore more
- Pahwa QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 2-1/2" IS-43116
- Pahwa QTi Non Sparking, Non Magnetic Impact Socket 1/2" (Hex) - 3/8" IS-31012
- Pahwa QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 100 mm IS-70100
- Pahwa QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-3/8" IS-3076
- Pahwa QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2" IS-3052
- Pahwa QTi Non Sparking, Non Magnetic Deep Impact Socket 1/2" (Hex) - 32 mm IS-32032
- Pahwa QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 30 mm IS-42030
- Pahwa QTi Non Sparking, Non Magnetic Impact Socket 1" (Hex) - 45 mm IS-50045
- Grey Pneumatic SOC 60MM 1"D IMP 6PT DP BLK 4060MD
- Proto 1" Dr, 1-3/4" Size, SAE Impact Socket, 8 Pts J10028S
- Grey Pneumatic SOC 1-3/4 1"D IMP 12PT BLK 4256R
- Pahwa Impact Sockets