Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 175 mm
- Zoro #: G400011528
- Mfr #: IS-72175
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 2-1/2"
- SAE or Metric: Metric
- Overall Length: 225 mm (~ 9 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
$28,261.72
Subtotal: $28,261.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pahwa #IS-72175 Specifications
- Zoro #: G400011528
- Mfr #: IS-72175
- Drive Size: 2-1/2"
- SAE or Metric: Metric
- Overall Length: 225 mm (~ 9 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 175 mm is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Reviews of Pahwa #IS-72175
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 41 mm IS-42041
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 2-5/8" IS-41132
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1/2" (Hex) - 26 mm IS-32026
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1-1/2" - 3-7/16" mm IS-61140
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 3-3/4" IS-71108
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 100 mm IS-72100
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-1/8" IS-3060
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3" IS-3112
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-3/4" IS-3156
- PROTO 3/4" Drive Impact Socket 32 mm - 12 Point J07532MT
- URREA 1" drive 6-point short impact socket 3-3/8" 10054
- Pahwa Impact Sockets