Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 2-3/4"
- Zoro #: G600011595
- Mfr #: IS-73048
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 2-1/2"
- SAE or Metric: SAE
- Overall Length: 180 mm (~ 7 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
$7,894.46
Subtotal: $7,894.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pahwa #IS-73048 Specifications
- Zoro #: G600011595
- Mfr #: IS-73048
- Drive Size: 2-1/2"
- SAE or Metric: SAE
- Overall Length: 180 mm (~ 7 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 2-3/4" is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Reviews of Pahwa #IS-73048
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1" (Hex) - 1-1/4" IS-51008
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 33 mm IS-42033
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1/2" (Hex) - 36 mm IS-32036
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1/2" (Hex) - 1-1/16" IS-33052
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1/2" (Hex) - 41 mm IS-32041
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 2-1/4" IS-73020
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-7/16" IS-3140
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2" IS-3052
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-3/8" IS-3136
- PROTO Impact Socket, 1/2 In Dr, 18mm, 6 pt J7418M
- CAPRI TOOLS 1/2 in Drive 5/8 in 6-Point SAE Deep Impact Socket 5-5255
- Pahwa Impact Sockets