Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 3-7/8"
- Zoro #: G900011370
- Mfr #: IS-73116
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 2-1/2"
- SAE or Metric: SAE
- Overall Length: 200 mm (~ 8 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
$11,580.50
Subtotal: $11,580.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pahwa #IS-73116 Specifications
- Zoro #: G900011370
- Mfr #: IS-73116
- Drive Size: 2-1/2"
- SAE or Metric: SAE
- Overall Length: 200 mm (~ 8 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 3-7/8" is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Reviews of Pahwa #IS-73116
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 200 mm IS-70200
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1" (Hex) - 36 mm IS-52036
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 46 mm IS-40046
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1-1/2" - 50 mm IS-60050
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 6" IS-71156
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1" (Hex) - 1-3/4" IS-53036
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-7/8" IS-3104
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 1-3/8" IS-3016
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-1/8" IS-3120
- WESTWARD Impact Socket, 6 pt., 100mm OAL, 41mm Size 20HX08
- GREY PNEUMATIC SOC T55 3/8D IMP INT TRX LG MALE BLK 11556T
- Pahwa Sockets & Ratchets