Shop Alternate Products
This Product is Discontinued
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 4-3/4" (Discontinued)
Mfr # IS-73136
Zoro # G800011814
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 2-1/2"
- SAE or Metric SAE
- Overall Length 210 mm (~ 8 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.