Shop Alternate Products
This Product is Discontinued
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 55 mm (Discontinued)
Mfr # IS-72055
Zoro # G000010990
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 2-1/2"
- SAE or Metric Metric
- Overall Length 180 mm (~ 7 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.