Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 1-1/4"
- Zoro #: G300011611
- Mfr #: IS-43040
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 3/4"
- SAE or Metric: SAE
- Overall Length: 100 mm (~ 4 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
$462.60
Subtotal: $462.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pahwa #IS-43040 Specifications
- Zoro #: G300011611
- Mfr #: IS-43040
- Drive Size: 3/4"
- SAE or Metric: SAE
- Overall Length: 100 mm (~ 4 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 1-1/4" is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standardsand are Torque Tested to IS 6131:1980 Standards. QTi® Impact and Deep Impact Sockets are suitable for use with Hydraulic and Manual Torque Wrenches. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Reviews of Pahwa #IS-43040
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1-1/2" - 3" mm IS-61112
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1" (Hex) - 2-9/16" IS-51088
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1" (Hex) - 2" IS-53052
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 7/8" IS-43016
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 2-5/16" IS-71024
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1" (Hex) - 3-3/4" IS-53132
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 4" IS-3172
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2" IS-3052
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-1/8" IS-3060
- GREY PNEUMATIC SOC 19MM 1/2D IMP 12PT 2119M
- GREY PNEUMATIC SOC 16MM 3/8D IMP UNIV 6PT 1016UM
- Pahwa Impact Sockets