Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 2-1/16"
- Zoro #: G900011042
- Mfr #: IS-43088
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 3/4"
- SAE or Metric: SAE
- Overall Length: 100 mm (~ 4 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
$1,001.45
Subtotal: $1,001.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pahwa #IS-43088 Specifications
- Zoro #: G900011042
- Mfr #: IS-43088
- Drive Size: 3/4"
- SAE or Metric: SAE
- Overall Length: 100 mm (~ 4 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 2-1/16" is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standardsand are Torque Tested to IS 6131:1980 Standards. QTi® Impact and Deep Impact Sockets are suitable for use with Hydraulic and Manual Torque Wrenches. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Reviews of Pahwa #IS-43088
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 3-5/8" IS-71104
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1-1/2" - 1-1/2" mm IS-61024
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1-1/2" - 2-15/16" mm IS-61108
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 2-7/16" IS-71032
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 1-1/4" IS-43040
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 55 mm IS-70055
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 4" IS-3172
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 1-13/16" IS-3040
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-3/4" IS-3096
- WRIGHT Impact Socket, 1-1/2 In Dr, 46mm, 6 pt 848-46MM
- APEX TOOL GROUP 3/4" Drive 6 Point Metric Impact Sockets, 84835 84835
- Pahwa Sockets & Ratchets