Pahwa

QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 2-1/2"

Pahwa QTi Non Sparking,  Non Magnetic Deep Impact Socket 3/4" (Hex) - 2-1/2" IS-43116
Hover or click to zoom Tap to zoom
$1,556.78
  • Drive Size: 3/4"
  • SAE or Metric: SAE
  • Overall Length: 125 mm (~ 5 in)
  • Material: Copper Titanium
  • Application: Suitable for working in environment containing flammable solid,liquids and gases.
  • Country of Origin (subject to change): India
See full product details
This item ships free.

Total: $1,556.78

Pahwa #IS-43116 Specifications

  • Drive Size: 3/4"
  • SAE or Metric: SAE
  • Overall Length: 125 mm (~ 5 in)
  • Material: Copper Titanium
  • Application: Suitable for working in environment containing flammable solid,liquids and gases.
  • Country of Origin (subject to change): India

Description

QTi® Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 2-1/2" is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standardsand are Torque Tested to IS 6131:1980 Standards. QTi® Impact and Deep Impact Sockets are suitable for use with Hydraulic and Manual Torque Wrenches. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools

Reviews of Pahwa #IS-43116