Pahwa

QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 2-3/4"

Pahwa QTi Non Sparking,  Non Magnetic Deep Impact Socket 3/4" (Hex) - 2-3/4" IS-43124
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 3/4"
  • SAE or Metric: SAE
  • Overall Length: 125 mm (~ 5 in)
  • Material: Copper Titanium
  • Application: Suitable for working in environment containing flammable solid,liquids and gases.
  • Country of Origin (subject to change): India
See full product details
$1,926.54

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Pahwa #IS-43124 Specifications

  • Drive Size: 3/4"
  • SAE or Metric: SAE
  • Overall Length: 125 mm (~ 5 in)
  • Material: Copper Titanium
  • Application: Suitable for working in environment containing flammable solid,liquids and gases.
  • Country of Origin (subject to change): India

Description

QTi® Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 2-3/4" is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standardsand are Torque Tested to IS 6131:1980 Standards. QTi® Impact and Deep Impact Sockets are suitable for use with Hydraulic and Manual Torque Wrenches. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools

Reviews of Pahwa #IS-43124

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.