- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Impact Sockets
- /
- QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 26 mm
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 26 mm
- Zoro #: G400011764
- Mfr #: IS-42026

Tap to zoom
Hover or click to zoom
$397.30
- Drive Size: 3/4"
- SAE or Metric: Metric
- Overall Length: 100 mm (~ 4 in)
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $397.30
Pahwa #IS-42026 Specifications
- Zoro #: G400011764
- Mfr #: IS-42026
- Drive Size: 3/4"
- SAE or Metric: Metric
- Overall Length: 100 mm (~ 4 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 26 mm is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standardsand are Torque Tested to IS 6131:1980 Standards. QTi® Impact and Deep Impact Sockets are suitable for use with Hydraulic and Manual Torque Wrenches. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Pahwa #IS-42026
Explore more
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 2-1/8" IS-41100
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 35 mm IS-42035
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 1-1/16" IS-43028
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1" (Hex) - 3-1/8" IS-53120
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 75 mm IS-70075
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1" (Hex) - 1-3/16" IS-53004
- GEARWRENCH 1" Drive 6 Point Deep Impact SAE Socket 2-5/16" 84271
- Pahwa Sockets & Ratchets