Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 35 mm
- Zoro #: G400010934
- Mfr #: IS-42035

Hover or click to zoom Tap to zoom
$544.27
- Drive Size: 3/4"
- SAE or Metric: Metric
- Overall Length: 100 mm (~ 4 in)
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $544.27
Pahwa #IS-42035 Specifications
- Zoro #: G400010934
- Mfr #: IS-42035
- Drive Size: 3/4"
- SAE or Metric: Metric
- Overall Length: 100 mm (~ 4 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 35 mm is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standardsand are Torque Tested to IS 6131:1980 Standards. QTi® Impact and Deep Impact Sockets are suitable for use with Hydraulic and Manual Torque Wrenches. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Pahwa #IS-42035
Explore more
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 2-1/2" IS-43116
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1-1/2" - 1-1/2" mm IS-61024
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 5-3/4" IS-71152
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1/2" (Hex) - 33 mm IS-30033
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1" (Hex) - 1-5/8" IS-53032
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1/2" (Hex) - 1/2" IS-33020
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 48mm 84859
- Pahwa Impact Sockets