Pahwa

QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 36 mm (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 3/4"
  • SAE or Metric: Metric
  • Overall Length: 100 mm (~ 4 in)
  • Material: Copper Titanium
  • Application: Suitable for working in environment containing flammable solid,liquids and gases.
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Pahwa #IS-42036 Specifications

  • Drive Size: 3/4"
  • SAE or Metric: Metric
  • Overall Length: 100 mm (~ 4 in)
  • Material: Copper Titanium
  • Application: Suitable for working in environment containing flammable solid,liquids and gases.
  • Country of Origin (subject to change): India

Description

is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standardsand are Torque Tested to IS 6131:1980 Standards. QTi Impact and Deep Impact Sockets are suitable for use with Hydraulic and Manual Torque Wrenches. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools

Reviews of Pahwa #IS-42036

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.