Shop Alternate Products
This Product is Discontinued
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 60 mm (Discontinued)
Mfr # IS-42060
Zoro # G100011248
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Overall Length 125 mm (~ 5 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.