Pahwa
QTi Non Sparking, Non Magnetic Impact Socket 1-1/2" - 3-1/16" mm
- Zoro #: G500010940
- Mfr #: IS-61116
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 1-1/2"
- SAE or Metric: SAE
- Overall Length: 110 mm (~ 4 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
$3,700.60
Subtotal: $3,700.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pahwa #IS-61116 Specifications
- Zoro #: G500010940
- Mfr #: IS-61116
- Drive Size: 1-1/2"
- SAE or Metric: SAE
- Overall Length: 110 mm (~ 4 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Impact Socket 1-1/2" - 3-1/16" mm is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Reviews of Pahwa #IS-61116
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1-1/2" - 135 mm IS-60135
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 3-15/16" IS-73120
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 34 mm IS-62034
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 140 mm IS-70140
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 125 mm IS-72125
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1-1/2" - 50 mm IS-60050
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-1/8" IS-3060
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2" IS-3052
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-5/8" IS-3092
- TEKTON 1/2" Drive x 27mm Deep 12-Point Impact Socket SID23327
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless UNV Impact MET Socket 18mm 84728
- Pahwa Sockets & Ratchets