Pahwa
QTi Non Sparking, Non Magnetic Impact Socket 1-1/2" - 3-3/8" mm
- Zoro #: G800011210
- Mfr #: IS-61136
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 1-1/2"
- SAE or Metric: SAE
- Overall Length: 115 mm (~ 4 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
$4,498.70
Subtotal: $4,498.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pahwa #IS-61136 Specifications
- Zoro #: G800011210
- Mfr #: IS-61136
- Drive Size: 1-1/2"
- SAE or Metric: SAE
- Overall Length: 115 mm (~ 4 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Impact Socket 1-1/2" - 3-3/8" mm is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Reviews of Pahwa #IS-61136
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 155 mm IS-70155
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1/2" (Hex) - 7/8" IS-33040
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1-1/2" - 3-7/16" mm IS-61140
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1/2" (Hex) - 11 mm IS-30011
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1/2" (Hex) - 5/8" IS-33028
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1/2" (Hex) - 6 mm IS-30006
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-5/8" IS-3092
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 1-3/4" IS-3036
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 1-9/16" IS-3028
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 2-9/16" IS-71040
- K TOOL INTL Standard 6Pt, Impact Socket, 3/4"Dr, 1" KTI-34132
- Pahwa Sockets & Ratchets