Shop Alternate Products
This Product is Discontinued
Pahwa
QTi Non Sparking, Non Magnetic Impact Socket 1-1/2" - 3-5/16" mm (Discontinued)
Mfr # IS-61132
Zoro # G900011165
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1-1/2"
- SAE or Metric SAE
- Overall Length 115 mm (~ 4 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.