Pahwa
QTi Non Sparking, Non Magnetic Impact Socket 1-1/2" - 3-5/8" mm
- Zoro #: G600011168
- Mfr #: IS-61152
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 1-1/2"
- SAE or Metric: SAE
- Overall Length: 130 mm (~ 5 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
$5,079.10
Subtotal: $5,079.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pahwa #IS-61152 Specifications
- Zoro #: G600011168
- Mfr #: IS-61152
- Drive Size: 1-1/2"
- SAE or Metric: SAE
- Overall Length: 130 mm (~ 5 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Impact Socket 1-1/2" - 3-5/8" mm is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Reviews of Pahwa #IS-61152
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1/2" (Hex) - 34 mm IS-30034
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 85 mm IS-62085
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1-1/2" - 3-7/8" mm IS-61164
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 125 mm IS-72125
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 1-9/16" IS-41068
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 7" IS-71272
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 4" IS-3172
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-1/4" IS-3068
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-1/8" IS-3060
- SK HAND TOOLS IMP SKT 1 9/16" 3/4" DR 12PT STD FRAC SK35450
- DEWALT IMPACT READY(R) 1-1/16" 1/2" Drive 6pt Deep Socket DW22952
- Pahwa Impact Sockets