Shop Alternate Products
This Product is Discontinued
Pahwa
QTi Non Sparking, Non Magnetic Impact Socket 1" (Hex) - 1-7/8" (Discontinued)
Mfr # IS-51044
Zoro # G600011304
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 75 mm (~ 3 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.