Pahwa

QTi Non Sparking, Non Magnetic Impact Socket 1" (Hex) - 3-1/8" (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1"
  • SAE or Metric: SAE
  • Overall Length: 90 mm (~ 4 in)
  • Material: Copper Titanium
  • Application: Suitable for working in environment containing flammable solid,liquids and gases.
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Pahwa #IS-51120 Specifications

  • Drive Size: 1"
  • SAE or Metric: SAE
  • Overall Length: 90 mm (~ 4 in)
  • Material: Copper Titanium
  • Application: Suitable for working in environment containing flammable solid,liquids and gases.
  • Country of Origin (subject to change): India

Description

is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools

Reviews of Pahwa #IS-51120

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.