Shop Alternate Products
This Product is Discontinued
Pahwa
QTi Non Sparking, Non Magnetic Impact Socket 1" (Hex) - 35 mm (Discontinued)
Mfr # IS-50035
Zoro # G000011379
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1"
- SAE or Metric Metric
- Overall Length 65 mm (~ 3 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.