Shop Alternate Products
This Product is Discontinued
Pahwa
QTi Non Sparking, Non Magnetic Impact Socket 1/2" (Hex) - 1/4" (Discontinued)
Mfr # IS-31004
Zoro # G100010890
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 38 mm (~ 1 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.