Pahwa
QTi Non Sparking, Non Magnetic Impact Socket 1/2" (Hex) - 7 mm
- Zoro #: G800011135
- Mfr #: IS-30007
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 1/2"
- SAE or Metric: Metric
- Overall Length: 38 mm (~ 1 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
$54.52
Subtotal: $54.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pahwa #IS-30007 Specifications
- Zoro #: G800011135
- Mfr #: IS-30007
- Drive Size: 1/2"
- SAE or Metric: Metric
- Overall Length: 38 mm (~ 1 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Impact Socket 1/2" (Hex) - 7 mm is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standardsand are Torque Tested to IS 6131:1980 Standards. QTi® Impact and Deep Impact Sockets are suitable for use with Hydraulic and Manual Torque Wrenches. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Reviews of Pahwa #IS-30007
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 42 mm IS-40042
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1" (Hex) - 3-1/8" IS-51120
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 125 mm IS-70125
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 65 mm IS-62065
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 7/8" IS-41024
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 2-3/8" IS-43108
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 1-1/2" IS-3024
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-13/16" IS-3100
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-1/8" IS-3120
- VEGA INDUSTRIES Impact Socket TW, 3/8 Sq Dr 5/16 12pt 25161-DT
- PROTO 1/2" Drive Deep Impact Socket 16 mm - 6 Point J7316M
- Pahwa Impact Sockets