Pahwa
QTi Non Sparking, Non Magnetic Impact Socket 1/2" (Hex) - 8 mm
- Zoro #: G700011105
- Mfr #: IS-30008
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 1/2"
- SAE or Metric: Metric
- Overall Length: 38 mm (~ 1 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
$62.22
Subtotal: $62.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pahwa #IS-30008 Specifications
- Zoro #: G700011105
- Mfr #: IS-30008
- Drive Size: 1/2"
- SAE or Metric: Metric
- Overall Length: 38 mm (~ 1 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Impact Socket 1/2" (Hex) - 8 mm is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standardsand are Torque Tested to IS 6131:1980 Standards. QTi® Impact and Deep Impact Sockets are suitable for use with Hydraulic and Manual Torque Wrenches. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Reviews of Pahwa #IS-30008
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 70 mm IS-70070
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1" (Hex) - 3-3/16" IS-51124
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 4-1/4" IS-73128
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1" (Hex) - 2-7/8" IS-53104
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 110 mm IS-72110
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1" (Hex) - 36 mm IS-50036
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 1-7/8" IS-3044
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-3/8" IS-3076
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 1-3/4" IS-3036
- KO-KEN TOOLS Rear Wheel Nut Socket 41 x 19mm Hex x Square 108mm 1 Sq. Drive 18316M-41X19
- PROTO 3/4" Drive Impact Socket 36 mm - 12 Point J07536MT
- Pahwa Impact Sockets