Skip to Main Content
customer-service Help
Pahwa

QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 2-1/8"

Pahwa QTi Non Sparking,  Non Magnetic Impact Socket 2-1/2" - 2-1/8" IS-71012
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6,530.42
  • Drive Size: 2-1/2"
  • SAE or Metric: SAE
  • Overall Length: 130 mm (~ 5 in)
See full product details
This item ships free.
Total: $6,530.42

Pahwa #IS-71012 Specifications

  • Drive Size: 2-1/2"
  • SAE or Metric: SAE
  • Overall Length: 130 mm (~ 5 in)
  • Material: Copper Titanium
  • Application: Suitable for working in environment containing flammable solid,liquids and gases.
  • Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

QTi® Non Sparking, Non Magnetic Impact Socket 2-1/2" - 2-1/8" is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Pahwa #IS-71012