Shop Alternate Products
This Product is Discontinued
Pahwa
QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 3-9/16" (Discontinued)
Mfr # IS-71100
Zoro # G300010843
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 2-1/2"
- SAE or Metric SAE
- Overall Length 140 mm (~ 5 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.