Pahwa

QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 4-3/4"

Pahwa QTi Non Sparking,  Non Magnetic Impact Socket 2-1/2" - 4-3/4" IS-71136
Hover or click to zoom Tap to zoom
$12,262.47
  • Drive Size: 2-1/2"
  • SAE or Metric: SAE
  • Overall Length: 150 mm (~ 6 in)
See full product details
This item ships free.

Total: $12,262.47

Pahwa #IS-71136 Specifications

  • Drive Size: 2-1/2"
  • SAE or Metric: SAE
  • Overall Length: 150 mm (~ 6 in)
  • Material: Copper Titanium
  • Application: Suitable for working in environment containing flammable solid,liquids and gases.
  • Country of Origin (subject to change): India

Description

QTi® Non Sparking, Non Magnetic Impact Socket 2-1/2" - 4-3/4" is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Pahwa #IS-71136