Pahwa
QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 6"
- Zoro #: G700011648
- Mfr #: IS-71156

Tap to zoom
Hover or click to zoom
$21,767.61
- Drive Size: 2-1/2"
- SAE or Metric: SAE
- Overall Length: 180 mm (~ 7 in)
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21,767.61
Pahwa #IS-71156 Specifications
- Zoro #: G700011648
- Mfr #: IS-71156
- Drive Size: 2-1/2"
- SAE or Metric: SAE
- Overall Length: 180 mm (~ 7 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Impact Socket 2-1/2" - 6" is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Pahwa #IS-71156
Explore more
- Pahwa QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 2-1/2" IS-43116
- Pahwa QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 1-1/4" IS-43040
- Pahwa QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 5-3/4" IS-73152
- Pahwa QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-3/4" IS-3096
- Pahwa QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-13/16" IS-3100
- Pahwa QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 4-1/4" IS-71128
- Pahwa QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 26 mm IS-42026
- Pahwa QTi Non Sparking, Non Magnetic Deep Impact Socket 1" (Hex) - 40 mm IS-52040
- Ampco 3/4" Dr, 23mm Size, Metric Impact Socket, 6 Pts I-3/4D23MM
- Wright Tool 3/4" Dr, 1-11/16" Size, SAE Impact Socket, 6 Pts 6954
- Wright Tool 3/4" Dr, 27mm Size, Metric Impact Socket, 12 Pts 67H-27MM
- Pahwa Sockets & Ratchets