Shop Alternate Products
This Product is Discontinued
Pahwa
QTi Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 1-1/4" (Discontinued)
Mfr # IS-41048
Zoro # G900010854
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 58 mm (~ 2 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.