Pahwa
QTi Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 1-5/16"
- Zoro #: G400011030
- Mfr #: IS-41052
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 3/4"
- SAE or Metric: SAE
- Overall Length: 58 mm (~ 2 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
$283.01
Subtotal: $283.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pahwa #IS-41052 Specifications
- Zoro #: G400011030
- Mfr #: IS-41052
- Drive Size: 3/4"
- SAE or Metric: SAE
- Overall Length: 58 mm (~ 2 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 1-5/16" is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standardsand are Torque Tested to IS 6131:1980 Standards. QTi® Impact and Deep Impact Sockets are suitable for use with Hydraulic and Manual Torque Wrenches. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Reviews of Pahwa #IS-41052
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1" (Hex) - 2-1/8" IS-53060
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 2-1/4" IS-41108
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 80 mm IS-62080
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 13 mm IS-40013
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 3-3/8" IS-73088
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1" (Hex) - 90 mm IS-50090
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-13/16" IS-3160
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-1/16" IS-3056
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-3/8" IS-3076
- SUNEX Double Square Impact Socket, 1"Dr, 21mm 521MSS
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 3-1/2" IS-73096
- Pahwa Impact Sockets