Skip to Main Content
customer-service Help
Pahwa

QTi Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 1-5/8"

Pahwa QTi Non Sparking,  Non Magnetic Impact Socket 3/4" (Hex) - 1-5/8" IS-41072
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$370.05
  • Drive Size: 3/4"
  • SAE or Metric: SAE
  • Overall Length: 63 mm (~ 2 in)
See full product details
This item ships free.
Total: $370.05

Pahwa #IS-41072 Specifications

  • Drive Size: 3/4"
  • SAE or Metric: SAE
  • Overall Length: 63 mm (~ 2 in)
  • Material: Copper Titanium
  • Application: Suitable for working in environment containing flammable solid,liquids and gases.
  • Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

QTi® Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 1-5/8" is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standardsand are Torque Tested to IS 6131:1980 Standards. QTi® Impact and Deep Impact Sockets are suitable for use with Hydraulic and Manual Torque Wrenches. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Pahwa #IS-41072