Shop Alternate Products
This Product is Discontinued
Pahwa
QTi Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 13/16" (Discontinued)
Mfr # IS-41020
Zoro # G800011487
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 50 mm (~ 2 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.