Pahwa
QTi Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 2-1/8"
- Zoro #: G900011233
- Mfr #: IS-41100

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $517.03
Pahwa #IS-41100 Specifications
- Zoro #: G900011233
- Mfr #: IS-41100
- Drive Size: 3/4"
- SAE or Metric: SAE
- Overall Length: 70 mm (~ 3 in)
- Material: Copper Titanium
- Application: Suitable for working in environment containing flammable solid,liquids and gases.
- Country of Origin (subject to change): India
Description
QTi® Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 2-1/8" is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standardsand are Torque Tested to IS 6131:1980 Standards. QTi® Impact and Deep Impact Sockets are suitable for use with Hydraulic and Manual Torque Wrenches. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Pahwa #IS-41100
Explore more
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 2-1/2" - 4-1/2" IS-73132
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 2-1/2" - 130 mm IS-70130
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 3/4" (Hex) - 32 mm IS-40032
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1/2" (Hex) - 12 mm IS-32012
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1" (Hex) - 4-1/2" IS-51204
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 3/4" (Hex) - 25 mm IS-42025
- SUNEX 3/8" Dr. 12 Pt. 3/4" Impact Socket 324Z
- WESTWARD 1/2" Dr, 25mm Size, Metric Impact Socket, 6 Pts 5DFN2
- Pahwa Sockets & Ratchets