Zoro Homepage

Cafeteria Stool Table, 29 in H

  • Mfr # 59T122960RD-S8FB

  • Zoro # G904104986


product price: $2,229.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
29 in
Caster Type
(6) Swivel
Height
29 in
Caster Material
Rubber
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59T122960RD-S8FB
Zoro #
G904104986
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 in
Height
29 in
Diameter
60 in
Seat Height
17 in
Top Thickness
3/4 in
Stool Diameter
13 1/8 in
Tabletop Thickness
13/16 in
Tabletop Diameter
60 in
Folded Width
36 in
Folded Height
52 in
Overall Diameter
83 in
Overall Length
83 in
Overall Width
79 in

Description

Effortlessly arrange your space with the 59T round stool table, designed for convenience and durability. This table eliminates the hassle of moving and stacking chairs during cleaning, offering practicality in busy environments. Torsion bars and torsion springs collaborate to deliver reliable lift assistance, ensuring smooth operation and longevity. Built to withstand daily use, its robust construction guarantees years of dependable service, making it an excellent choice for schools, cafeterias, and breakrooms. With its user-friendly features and resilient design, the 59T round stool table provides a versatile solution for any setting requiring efficient and durable furniture.


  • • Lunch table ideal for schools, cafeterias, breakrooms and multipurpose rooms. The mobile stool table folds ups and can be easily rolled away for storage.
  • • The 60" round stool table has a seating capacity for 8 children or adults.
  • • The stools are secured by heavy-gauge steel plates at four points with a weight capacity of 300 pounds.
  • • Lift assist system provides smooth, controlled operation and is complimented with 4" ball bearing swivel casters. The casters are non-marking, resistant to water, oil and most acids and chemicals, and create easy movement.
  • • Laminated table tops with durable EdgeGuard (TM). EdgeGuard (TM) is a sprayed on polyurea edge treatment that provides superior resistance to moisture, eliminated unsanitary food traps, and is extremely tamper resistant.
  • • Manufactured in the USA, this picnic table supports American craftsmanship, ensuring exceptional quality and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.