Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Convertible Bench Table, 96 in. W, Cherry

  • Zoro #: G0111831
  • Mfr #: 34M13291508-EG-KDC-B

$707.52

  • Frame Color: Black
  • Item: Convertible Bench Table
  • Depth: 30.5"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Palmer Hamilton #34M13291508-EG-KDC-B Specifications

  • Zoro #: G0111831
  • Mfr #: 34M13291508-EG-KDC-B
Frame Color: Black Item: Convertible Bench Table
Depth: 30.5" Width: 96"
Tabletop Color: Cherry Height: 29"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Convertible Bench Table, Tabletop Color Cherry, Width 96 In., Depth 30.5 In., Height 29 In., Frame Color Black

Technical Guides

Reviews of Palmer Hamilton #34M13291508-EG-KDC-B