Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Power Table, 30in Lx30in W, Square, Maple

  • Zoro #: G0111971
  • Mfr #: RELOAD-423030-QQ-SC-KE-KRM-MS

$1,756.17

  • Series: Re-Load(TM)
  • Length: 30"
  • Base Type: (4) Tubular Steel Legs
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Palmer Hamilton #RELOAD-423030-QQ-SC-KE-KRM-MS Specifications

  • Zoro #: G0111971
  • Mfr #: RELOAD-423030-QQ-SC-KE-KRM-MS
Series: Re-Load(TM) Length: 30"
Base Type: (4) Tubular Steel Legs Shape: Squircle
Tabletop Color: Maple Edge Color: Black
Edge Type: Molded Width: 30"
Frame Color: Silver Load Rating: 100 lb.
Type: Self-Charge Battery Table Material: Laminate
Color: Maple (Table Top), Silver (Frame), Black (Edge) Frame Material: Steel
Top Thickness: 1-1/8" Diameter: 30"
Item: Mobile USB Bistro Table Leg Type: L-Shaped
Surface Material: Laminate Height: 42"
Depth: 30" Assembled/Unassembled: Unassembled
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mobile USB Bistro Table, Surface Material Laminate, Shape Square, Width 30 In., Depth 30 In., Height 42 In., Tabletop Color Family Woodgrain, Tabletop Color Maple, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Type Molded, Edge Color Black, Base Type (4) Tubular Steel Legs, Leg Type L-Shaped, Top Thickness 1-1/8 In., Load Rating 100 lb., Series Re-Load(TM)

Technical Guides

Reviews of Palmer Hamilton #RELOAD-423030-QQ-SC-KE-KRM-MS