Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Power Table, 36in Lx36in W, Square, Cherry

  • Zoro #: G0111725
  • Mfr #: RELOAD-293636-QQ-SC-KE-KDC-MS

$1,772.67

  • Width: 36"
  • Item: Mobile USB Cafe Table
  • Material: Laminate
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Palmer Hamilton #RELOAD-293636-QQ-SC-KE-KDC-MS Specifications

  • Zoro #: G0111725
  • Mfr #: RELOAD-293636-QQ-SC-KE-KDC-MS
Width: 36" Item: Mobile USB Cafe Table
Material: Laminate Length: 36"
Edge Color: Black Type: Self-Charge Battery Table
Shape: Squircle Height: 29"
Load Rating: 100 lb. Series: Re-Load(TM)
Leg Type: L-Shaped Frame Color: Silver
Depth: 36" Top Thickness: 1-1/8"
Base Type: (4) Tubular Steel Legs Surface Material: Laminate
Edge Type: Molded Frame Material: Steel
Color: Walnut (Table Top), Silver (Frame), Black (Edge) Assembled/Unassembled: Unassembled
Diameter: 36" Tabletop Color: Cherry
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mobile USB Cafe Table, Surface Material Laminate, Shape Square, Width 36 In., Depth 36 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Cherry, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Type Molded, Edge Color Black, Base Type (4) Tubular Steel Legs, Leg Type L-Shaped, Top Thickness 1-1/8 In., Load Rating 100 lb., Series Re-Load(TM)

Technical Guides

Reviews of Palmer Hamilton #RELOAD-293636-QQ-SC-KE-KDC-MS