Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Power Table, 36in Lx36in W, Square, Walnut

  • Zoro #: G0112041
  • Mfr #: RELOAD-293636-QQ-SC-KE-KWG-MS

$1,772.67

  • Assembled/Unassembled: Unassembled
  • Frame Color: Silver
  • Material: Laminate
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Palmer Hamilton #RELOAD-293636-QQ-SC-KE-KWG-MS Specifications

  • Zoro #: G0112041
  • Mfr #: RELOAD-293636-QQ-SC-KE-KWG-MS
Assembled/Unassembled: Unassembled Frame Color: Silver
Material: Laminate Depth: 36"
Type: Self-Charge Battery Table Item: Mobile USB Cafe Table
Tabletop Color: Walnut Diameter: 36"
Edge Color: Black Leg Type: L-Shaped
Length: 36" Top Thickness: 1-1/8"
Color: Walnut (Table Top), Silver (Frame), Black (Edge) Series: Re-Load(TM)
Edge Type: Molded Surface Material: Laminate
Base Type: (4) Tubular Steel Legs Load Rating: 100 lb.
Shape: Squircle Width: 36"
Height: 29" Frame Material: Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mobile USB Cafe Table, Surface Material Laminate, Shape Square, Width 36 In., Depth 36 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Walnut, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Type Molded, Edge Color Black, Base Type (4) Tubular Steel Legs, Leg Type L-Shaped, Top Thickness 1-1/8 In., Load Rating 100 lb., Series Re-Load(TM)

Technical Guides

Reviews of Palmer Hamilton #RELOAD-293636-QQ-SC-KE-KWG-MS