Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Cafe Table , 30" W 30" L 29" H, Cherry Tabletop Aluminum

  • Zoro #: G0112023
  • Mfr #: SPD30RD-EE-KDC-C
Palmer Hamilton Round Cafe Table ,  30" W 30" L 29" H,  Cherry Tabletop Aluminum SPD30RD-EE-KDC-C
Palmer Hamilton Round Cafe Table ,  30" W 30" L 29" H,  Cherry Tabletop Aluminum SPD30RD-EE-KDC-C
Palmer Hamilton Round Cafe Table ,  30" W 30" L 29" H,  Cherry Tabletop Aluminum SPD30RD-EE-KDC-C
$598.43 5% off
$566.00
  • Series: Sync
  • Frame Material: Aluminum
  • Top Thickness: 1-1/4"
See full product details
This item ships free.

Palmer Hamilton #SPD30RD-EE-KDC-C Specifications

  • Zoro #: G0112023
  • Mfr #: SPD30RD-EE-KDC-C
Series: Sync Frame Material: Aluminum
Top Thickness: 1-1/4" Surface Material: Aluminum
Assembled/Unassembled: Unassembled Base Type: Pedestal
Shape: Round Diameter: 30"
Edge Type: Bullnose Load Rating: 100 lb.
Frame Color: Silver Length: 30"
Width: 30" Tabletop Color: Cherry
Edge Color: Black Height: 29"
Leg Type: Straight Item: Cafe Table
Tabletop Material: Aluminum Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cafe Table, Surface Material Aluminum, Shape Round, Diameter 30 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Cherry, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Aluminum, Edge Type Bullnose, Edge Color Black, Base Type Pedestal, Leg Type Straight, Top Thickness 1 1/4 in, Load Rating 100 lb, Series Sync

Technical Guides

Reviews of Palmer Hamilton #SPD30RD-EE-KDC-C