Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Table, 30in Lx30in W, Round, Maple

  • Zoro #: G0111999
  • Mfr #: SPD30RD-EE-KRM-C

$598.43

  • Frame Color: Chrome
  • Assembled/Unassembled: Unassembled
  • Frame Material: Aluminum
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Palmer Hamilton #SPD30RD-EE-KRM-C Specifications

  • Zoro #: G0111999
  • Mfr #: SPD30RD-EE-KRM-C
Frame Color: Chrome Assembled/Unassembled: Unassembled
Frame Material: Aluminum Diameter: 30"
Base Type: Pedestal Top Thickness: 1-1/4"
Item: Cafe Table Shape: Round
Series: Sync Surface Material: Aluminum
Width: 30" Edge Type: Bullnose
Edge Color: Black Height: 29"
Load Rating: 100 lb. Leg Type: Straight
Tabletop Color: Maple Length: 30"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cafe Table, Surface Material Aluminum, Shape Round, Diameter 30 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Maple, Frame Color Chrome, Assembled/Unassembled Unassembled, Frame Material Aluminum, Edge Type Bullnose, Edge Color Black, Base Type Pedestal, Leg Type Straight, Top Thickness 1-1/4 In., Load Rating 100 lb., Series Sync

Technical Guides

Reviews of Palmer Hamilton #SPD30RD-EE-KRM-C