Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Squircle Bistro Table , 30" W 30" L 42" H, Walnut Tabletop Laminate

  • Zoro #: G0112069
  • Mfr #: RELOAD-423030-QQ-SC-KE-KWG-MS
Palmer Hamilton Squircle Bistro Table ,  30" W 30" L 42" H,  Walnut Tabletop Laminate RELOAD-423030-QQ-SC-KE-KWG-MS
Palmer Hamilton Squircle Bistro Table ,  30" W 30" L 42" H,  Walnut Tabletop Laminate RELOAD-423030-QQ-SC-KE-KWG-MS
Palmer Hamilton Squircle Bistro Table ,  30" W 30" L 42" H,  Walnut Tabletop Laminate RELOAD-423030-QQ-SC-KE-KWG-MS
Palmer Hamilton Squircle Bistro Table ,  30" W 30" L 42" H,  Walnut Tabletop Laminate RELOAD-423030-QQ-SC-KE-KWG-MS
$1,931.79
  • Diameter: 30"
  • Shape: Squircle
  • Color: Walnut (Table Top), Silver (Frame), Black (Edge)
See full product details
This item ships free.

Palmer Hamilton #RELOAD-423030-QQ-SC-KE-KWG-MS Specifications

  • Zoro #: G0112069
  • Mfr #: RELOAD-423030-QQ-SC-KE-KWG-MS
Diameter: 30" Shape: Squircle
Color: Walnut (Table Top), Silver (Frame), Black (Edge) Material: Laminate
Base Type: (4) Tubular Steel Legs Frame Color: Silver
Width: 30" Top Thickness: 1-1/8"
Load Rating: 100 lb. Assembled/Unassembled: Unassembled
Type: Self-Charge Battery Table Series: Re-Load(TM)
Leg Type: L-Shaped Item: Bistro Table
Tabletop Color: Walnut Surface Material: Laminate
Depth: 30" Length: 30"
Edge Color: Black Frame Material: Steel
Edge Type: Molded Height: 42"
Tabletop Material: Laminate Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mobile USB Bistro Table, Surface Material Laminate, Shape Square, Width 30 in, Depth 30 in, Height 42 in, Tabletop Color Family Woodgrain, Tabletop Color Walnut, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Type Molded, Edge Color Black, Base Type (4) Tubular Steel Legs, Leg Type L-Shaped, Top Thickness 1 1/8 in, Load Rating 100 lb, Series Re-Load(TM)

Technical Guides

Reviews of Palmer Hamilton #RELOAD-423030-QQ-SC-KE-KWG-MS