Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Table Kit, 58in Lx32in W, Rectangle, Maple

  • Zoro #: G0111734
  • Mfr #: STS-20-30RD-EE-KRM-C

$9,903.94

  • Edge Type: Bullnose
  • Length: 58"
  • Surface Material: Aluminum
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Palmer Hamilton #STS-20-30RD-EE-KRM-C Specifications

  • Zoro #: G0111734
  • Mfr #: STS-20-30RD-EE-KRM-C
Edge Type: Bullnose Length: 58"
Surface Material: Aluminum Item: Table Kit
Load Rating: 100 lb. Top Thickness: 1-1/4"
Tabletop Color: Maple Includes: 20 Tables Tops, 40 legs, 20 Bases, Cart
Leg Type: Straight Shape: Round
Height: 29", 42" Diameter: 30"
Frame Material: Aluminum Assembled/Unassembled: Unassembled
Series: Sync Edge Color: Black
Base Type: Pedestal Width: 32"
Frame Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Table Kit, Surface Material Aluminum, Shape Round, Diameter 30 In., Height 29 In., 42 In., Tabletop Color Family Woodgrain, Tabletop Color Maple, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Aluminum, Edge Type Bullnose, Edge Color Black, Base Type Pedestal, Leg Type Straight, Top Thickness 1-1/4 In., Load Rating 100 lb., Series Sync, Includes 20 Tables Tops, 40 legs, 20 Bases, Cart

Technical Guides

Reviews of Palmer Hamilton #STS-20-30RD-EE-KRM-C