Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Table Set, Beige, 4 Seats, Assembled

  • Zoro #: G0113940
  • Mfr #: CHARIOT-42MB-219-EE-KWG-B
Palmer Hamilton Table Set, Beige, 4 Seats, Assembled CHARIOT-42MB-219-EE-KWG-B
Palmer Hamilton Table Set, Beige, 4 Seats, Assembled CHARIOT-42MB-219-EE-KWG-B
$3,573.74
  • Back Color: Beige
  • Booth Depth: 22-13/16 in
  • Number of Benches: 2
See full product details
This item ships free.

Palmer Hamilton #CHARIOT-42MB-219-EE-KWG-B Specifications

  • Zoro #: G0113940
  • Mfr #: CHARIOT-42MB-219-EE-KWG-B
Back Color: Beige Booth Depth: 22-13/16 in
Number of Benches: 2 Base Color: Black
Number of Seats: 4 Includes: (2) Booths
Booth Height: 37 in Tabletop Color: Walnut
Assembled/Unassembled: Assembled Booth Width: 42 in
Series: Booth System Seat Color: Beige
Item: Table Set Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Table Set, Series Booth System, Assembled, Number of Seats 4, Number of Benches 2, Tabletop Color Walnut, Seat Color Beige, Back Color Beige, Base Color Black, Booth Height 37 in, Booth Width 42 in, Booth Depth 22-13/16 in, Includes (2) Booths

Technical Guides

Reviews of Palmer Hamilton #CHARIOT-42MB-219-EE-KWG-B