Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Table Set, Beige, 6 Seats, Assembled

  • Zoro #: G0113983
  • Mfr #: CHARIOT-60MB-219-EE-KWG-B

$3,987.24

  • Seat Color: Beige
  • Number of Seats: 6
  • Item: Table Set
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Palmer Hamilton #CHARIOT-60MB-219-EE-KWG-B Specifications

  • Zoro #: G0113983
  • Mfr #: CHARIOT-60MB-219-EE-KWG-B
Seat Color: Beige Number of Seats: 6
Item: Table Set Series: Booth System
Assembled/Unassembled: Assembled Includes: (2) Booths
Tabletop Color: Walnut Back Color: Beige
Base Color: Black Booth Depth: 22-13/16"
Number of Benches: 2 Booth Height: 37"
Booth Width: 60" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Table Set, Series Booth System, Assembled, Number of Seats 6, Number of Benches 2, Tabletop Color Walnut, Seat Color Beige, Back Color Beige, Base Color Black, Booth Height 37 In., Booth Width 60 In., Booth Depth 22-13/16 In., Includes (2) Booths

Technical Guides

Reviews of Palmer Hamilton #CHARIOT-60MB-219-EE-KWG-B