Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Table Set, Black, 6 Seats, Assembled

  • Zoro #: G0113959
  • Mfr #: CHARIOT-60MB-508-EE-KWG-B

$3,987.24

  • Number of Benches: 2
  • Item: Table Set
  • Seat Color: Black
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Palmer Hamilton #CHARIOT-60MB-508-EE-KWG-B Specifications

  • Zoro #: G0113959
  • Mfr #: CHARIOT-60MB-508-EE-KWG-B
Number of Benches: 2 Item: Table Set
Seat Color: Black Tabletop Color: Walnut
Booth Width: 60" Assembled/Unassembled: Assembled
Includes: (2) Booths Booth Depth: 22-13/16"
Base Color: Black Back Color: Black
Number of Seats: 6 Booth Height: 37"
Series: Booth System Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Table Set, Series Booth System, Assembled, Number of Seats 6, Number of Benches 2, Tabletop Color Walnut, Seat Color Black, Back Color Black, Base Color Black, Booth Height 37 In., Booth Width 60 In., Booth Depth 22-13/16 In., Includes (2) Booths

Technical Guides

Reviews of Palmer Hamilton #CHARIOT-60MB-508-EE-KWG-B